Lubricating grease
GRSE-ROLLBEAR-(GMB-2)-BLACK-1KG
Art.-no. 0890401621
EAN 4068362735073
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Mineral base oil with multifunctional additive combination |
Oil basis | Mineral oil |
Colour | Black |
Density | 0.89 g/cm³ |
Smell/fragrance | Characteristic |
Min. dripping point | 185 °C |
Min. temperature conditions | -35 °C |
Max. temperature resistance | 135 °C |
Min. temperature resistance | -35 °C |
Max. temperature conditions | 135 °C |
Max. short-term temperature resistance | 150 °C |
Kinematic oil basis viscosity | 120 cSt |
NLGI grade | 2 |
Contents | 1 l |
Weight of content | 1 kg |
Shelf life from production | 3 Month |